Shop All Composite Toe Boots and Shoes
Danner
Size 7 Men's 8 in Work Boot Alloy Work Boot, Black
Mfr # 17311-7D
Zoro # G6337150
product price: $281.99
/pr
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Alloy
- Footwear Style 8 in Work Boot
- Gender Men's
- Color Black
- Width D
Product Information
- Brand Danner
- MFR # 17311-7D
- Zoro # G6337150
- UPC # 098397834919
- Country of Origin United States
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 |
Width | D |
Footwear Width | D |
Heel Height | 3/4 in |
Height | 8 in |
Overall Height | 8 in |
Size (PRINT) | 7 |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 17311, Toe Cap Material Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Fire Barrier Pillow, 9 In. L, 6 In. W (SSB26)
- VIPER Fire Hose Nozzle, 1-1/2 In., Black (BK2510)
- RINGERS GLOVES Extrication Gloves, Arnortex, XL, Hi-Vis, Pr (327-11)
- HONEYWELL SERVUS Mid-Calf, Sz 12, 15" H, Tan, Stl, PR (22214/12)
- DANNER Size 10 Men's 8 in Work Boot Alloy Work Boot, Black (17311-10EE)
- DANNER Size 10-1/2 Men's 8 in Work Boot Alloy Work Boot, Black (17311-10.5EE)
- DANNER Size 9 Men's 8 in Work Boot Alloy Work Boot, Black (17311-9D)
- DANNER Hiker Boot, D, 10 1/2, Brown, PR (13860-10.5D)
- DANNER Size 8 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-8.5EE)
- DANNER 6-Inch Work Boot, EE, 12, Brown, PR (13879-12EE)
- NEW BALANCE Athletic High-Top Shoe, EEEE, 7, Black, PR (MIDCLBR-7-4E)
- Danner Foot Protection