Shop All Steel Toe Boots
Danner
Size 13 Men's 6 in Work Boot Steel Work Boot, Brown
Mfr # 15564
Zoro # G1657813
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width D
- Upper Boot Material All Leather
- Max. Heat Rating Not Rated
Product Information
- Brand Danner
- MFR # 15564
- Zoro # G1657813
- UPC # 612632132617
- Country of Origin United States
- Category Steel Toe Boots
Dimensions
Size | 13 |
Width | D |
Height | 6 in |
Footwear Width | D |
Overall Height | 6 in |
Size (PRINT) | 13 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 15564, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone, 7 lb., Lime Cone Color (RS70032C-LIME)
- CARHARTT Hooded Sweatshirt, Navy, Cotton/PET, 2XL (K121-472 XXL REG)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 470R28 (470R28)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 7, 1 PR (11-751 VEND)
- DANNER Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- DANNER Size 7 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- DANNER Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- DANNER Chelsea Boot, EE, 7, Brown, PR (15484-7EE)
- DANNER Size 7-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- DANNER Size 14 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- TIMBERLAND PRO Size 15 Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- Danner Steel Toe Boots