Shop All Composite Toe Boots and Shoes
Danner
Size 11-1/2 Men's 8 in Work Boot Alloy Work Boot, Black
Mfr # 17311-11.5EE
Zoro # G6337071
product price: $281.99
/pr
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 8 in Work Boot
- Toe Type Alloy
- Gender Men's
- Color Black
- Width EE
Product Information
- Brand Danner
- MFR # 17311-11.5EE
- Zoro # G6337071
- UPC # 098397835145
- Country of Origin United States
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 1/2 |
Width | EE |
Footwear Width | EE |
Height | 8 in |
Heel Height | 3/4 in |
Footwear Size | 11 1/2 |
Overall Height | 8 in |
Size (PRINT) | 11 1/2 |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number 17311, Toe Cap Material Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Brown, 3 ft. W x 5 ft. L (141S0035BR)
- LYLE Reflective Traffic Safety Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, U6-1280-RA_14X10 (U6-1280-RA_14X10)
- LAVI INDUSTRIES Sign Frame, Black, Type Horizontal (50-1141F12H-S/MB)
- BRADY Tape, Orange, 100 ft. L, 2-1/4 In. W (113152)
- DANNER Size 11 Men's 8 in Work Boot Alloy Work Boot, Black (17311-11D)
- DANNER Size 16 Men's 8 in Work Boot Alloy Work Boot, Black (17311-16D)
- DANNER Size 9 Men's 8 in Work Boot Alloy Work Boot, Black (17311-9D)
- DANNER Hiker Boot, EE, 10 1/2, Brown, PR (13860-10.5EE)
- DANNER Hiker Boot, D, 11, Brown, PR (13860-11D)
- DANNER Size 9 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-9D)
- NAUTILUS SAFETY FOOTWEAR Size 7-1/2 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- Danner Foot Protection