Shop All Composite Toe Boots and Shoes
Danner
Size 10 Men's 8 in Work Boot Alloy Work Boot, Black
Mfr # 17311-10D
Zoro # G6337449
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 8 in Work Boot
- Toe Type Alloy
- Gender Men's
- Color Black
- Width D
Product Information
- Brand Danner
- MFR # 17311-10D
- Zoro # G6337449
- UPC # 098397834971
- Country of Origin United States
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Width | D |
Footwear Width | D |
Heel Height | 3/4 in |
Height | 8 in |
Overall Height | 8 in |
Size (PRINT) | 10 |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 17311, Toe Cap Material Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 11-1/2" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (88-392)
- JACKSON SAFETY 3006 Readers Safety Glasses (19879)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Magnetic 25 ft. Black/Yellow Belt (WMX160-YW-BYD-M-M-250)
- CONDOR Safety Sign, 10" W, 7" H, 0.055" Thickness (470C49)
- DANNER Hiker Boot, EE, 8, Brown, PR (13860-8EE)
- DANNER Hiker Boot, D, 13, Brown, PR (13860-13D)
- DANNER 6-Inch Work Boot, D, 10, Brown, PR (13879-10D)
- DANNER Hiker Boot, D, 9, Brown, PR (13860-9D)
- DANNER Size 9-1/2 Men's 8 in Work Boot Alloy Work Boot, Black (17311-9.5D)
- DANNER Hiker Boot, EE, 11 1/2, Brown, PR (13860-11.5EE)
- THOROGOOD SHOES Size 10 1/2 Men's Hiker Boot Composite Hiker Boots, Black/Gray (804-6290 W 10.5)
- Danner Composite Toe Boots and Shoes