Shop All Steel Toe Boots
Danner
Size 10 Men's 6 in Work Boot Steel Work Boot, Brown
Mfr # 15564
Zoro # G1658017
original price:
$239.99
16% off
new price: $199.95
/pr
Free Shipping & Returns
$199.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width EE
- Upper Boot Material All Leather
- Waterproof No
Product Information
- Brand Danner
- MFR # 15564
- Zoro # G1658017
- UPC # 612632132709
- Country of Origin United States
- Category Steel Toe Boots
Dimensions
Size | 10 |
Width | EE |
Footwear Width | EE |
Height | 6 in |
Size (PRINT) | 10 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EE, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 15564, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, C, 10 Cards, PK10 (DBV-3-C-10)
- ZING Fire Blanket and Tote, Synthetic Fiber (7230)
- REEBOK Size 10-1/2 Men's Athletic High-Top Alloy Work Shoe, Blue (RB3400)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 34x34 (LU20RB 34 34)
- DANNER Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- DANNER Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- DANNER Size 12 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- DANNER Chelsea Boot, EE, 10 1/2, Brown, PR (15484-10.5EE)
- DANNER Chelsea Boot, EE, 11, Brown, PR (15484-11EE)
- DANNER Size 7-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- GEORGIA BOOT Size 11 Men's 6 in Work Boot Steel Work Boot, Briar Brown (G6315)
- Danner Foot Protection