Shop All Composite Toe Boots and Shoes
Danner
Size 10 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown
Mfr # 19453-10.5EE
Zoro # G502568272
product price: $152.99
/pr
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Footwear Style 6 in Work Boot
- Gender Men's
- Color Brown
- Width EE
Product Information
- Brand Danner
- MFR # 19453-10.5EE
- Zoro # G502568272
- UPC # 612632442723
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 1/2 |
Width | EE |
Footwear Width | EE |
Boot Height | 6 in |
Heel Height | 1/2 in |
Height | 6 in |
Overall Height | 6 in |
Size (PRINT) | 10 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 9-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (CA3557)
- ERGODYNE Black Lightweight Phase Change Cooling V (6255)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (40299)
- STRANCO Pipe Mrkr, 277 Volts, 1-1/4in.andSmllr, PK5 (CVC-1050-PK)
- DANNER Size 8 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-8.5D)
- DANNER Size 13 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-13D)
- DANNER Size 10 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-10D)
- DANNER Hiker Boot, EE, 10 1/2, Brown, PR (13860-10.5EE)
- DANNER Size 9 1/2 Women's 5 in Work Boot Aluminum Work Boot, Brown (19455-9.5M)
- DANNER 6-Inch Work Boot, D, 12, Brown, PR (13879-12D)
- CAROLINA SHOE Work Boots, Mens, 11.5, D, Lace Up, Oxford, PR (CA1520)
- Danner Foot Protection