Shop All Composite Toe Boots and Shoes
Danner
Hiker Boot, EE, 13, Brown, PR
Mfr # 13860-13EE
Zoro # G6336992
product price: $215.99
/pr
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown/Orange
- Waterproof Yes
- Oil Resisting Sole Yes
Product Information
- Brand Danner
- MFR # 13860-13EE
- Zoro # G6336992
- UPC # 098397819039
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | EE |
Heel Height | 1/2 in |
Height | 4 1/2 in |
Overall Height | 4 1/2 in |
Width | EE |
Size (PRINT) | 13 |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown/Orange, Width EE, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 13860, Toe Cap Material Composite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Uvex® Stealth Hydroshield Safety OTG, Navy Frame, Clear Lens, Scratch-Resistant, Hard Coat (S3970HS)
- BRADY Breaker Lockout Pin Out Wide, PK6 (90851)
- DUNLOP Roll Down Hip Waders, Mens, Size 9, PR (8605500)
- MCR SAFETY 12" Chemical Resistant Gloves, Nitrile, M, 12PK (MG9648M)
- DANNER Hiker Boot, D, 8, Brown, PR (13860-8D)
- DANNER Hiker Boot, D, 13, Brown, PR (13860-13D)
- DANNER Hiker Boot, EE, 11, Brown, PR (13860-11EE)
- DANNER Size 12 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-12EE)
- DANNER Size 7 Men's 8 in Work Boot Alloy Work Boot, Black (17311-7D)
- DANNER 6-Inch Work Boot, EE, 8 1/2, Brown, PR (13879-8.5EE)
- AVENGER SAFETY FOOTWEAR Size 11 RIPSAW ROMEO AT, MENS PR (A7341-11W)
- Danner Foot Protection