Shop All Steel Toe Boots
Danner
Chelsea Boot, EE, 8, Brown, PR
Mfr # 15484-8EE
Zoro # G810865254
product price: $206.99
/pr
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Insole Material Polyurethane
- Conductive No
- Style Family Chelsea Boot
- Ninety Degree Heel Yes
Product Information
- Brand Danner
- MFR # 15484-8EE
- Zoro # G810865254
- UPC # 612632509716
- Country of Origin Viet Nam
- Category Steel Toe Boots
Dimensions
Size | 8 |
Width | EE |
Overall Height | 6 in |
Size (PRINT) | 8 |
Description
Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Slip On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Padlock, 6 Pins, Blue, PK6 (SDAL-BLU-38ST-KD6)
- ALTA Fire Extinguisher Cabinet, Semi Recessed, 20 3/4 in Height, 5 lb (7008-A)
- BRADY 1" x 2-1/2" White on Translucent Cartridge Label (M71-21-427)
- MAGID Heater Beater Extra Heavy Hot Mill Work Gloves with Twaron Lining, 12PK (598KSGT)
- DANNER Chelsea Boot, D, 11, Brown, PR (15484-11D)
- DANNER Chelsea Boot, D, 7, Brown, PR (15484-7D)
- DANNER Chelsea Boot, EE, 7, Brown, PR (15484-7EE)
- DANNER Black Boot, ST, USA Bullrun, 6", Sz9EE, PR (15569)
- DANNER Chelsea Boot, D, 10, Brown, PR (15484-10D)
- DANNER Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Steel Work Boot, Rancher Worchester (TB047001242)
- Danner Steel Toe Boots