Shop All Steel Toe Boots
Danner
Chelsea Boot, EE, 11 1/2, Brown, PR
Mfr # 15484-11.5EE
Zoro # G710865255
product price: $206.99
/pr
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Outsole Material (PRINT) Rubber
- Manufacturers Suggested Sole Slip Rating Best
- Toe Cap Material Steel
- Shank Material Fiberglass
Product Information
- Brand Danner
- MFR # 15484-11.5EE
- Zoro # G710865255
- UPC # 612632547435
- Country of Origin United States
- Category Steel Toe Boots
Dimensions
Size | 11 1/2 |
Width | EE |
Overall Height | 6 in |
Size (PRINT) | 11 1/2 |
Description
Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Slip On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Faceshield Bracket, FullBrim, Blk, Dielctrc (FM71)
- SIGNMISSION OSHA Sign, Paint Storage Area No Smoking Or Open Flames, 18in X 12in Plastic, 12" W, 18" L, Lndscp (OS-DS-P-1218-L-1516)
- MIGHTY LINE Industrial Floor Tape, Roll, Purple, Vinyl (2RP)
- BRADY Machine/Equipment Label, English, PK5, 86799 (86799)
- DANNER Black Boot, ST, USA Bullrun, 6", Sz10.5D, PR (15569)
- DANNER Black Boot, ST, USA Bullrun, 6", Sz11D, PR (15569)
- DANNER Chelsea Boot, D, 10 1/2, Brown, PR (15484-10.5D)
- DANNER Size 13 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- DANNER Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- DANNER Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- WOLVERINE Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- Danner Steel Toe Boots