Shop All Plain-Toe Work Boots and Shoes
Danner
8-Inch Work Boot, EE, 7, Black, PR
Mfr # 17311-7EE
Zoro # G7504139
product price: $318.99
/pr
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 7
- Gender Men's
- Toe Type Alloy
- Footwear Style 8 in Work Boot
Product Information
- Brand Danner
- MFR # 17311-7EE
- Zoro # G7504139
- UPC # 098397835053
- Country of Origin United States
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 7 |
Footwear Width | EE |
Heel Height | 3/4 in |
Height | 8 in |
Width | EE |
Overall Height | 8 in |
Size (PRINT) | 7 |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 17311, Toe Cap Material Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Hi-Vis FR Treated Vest, Med (FR75)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue, M, PR (11-920)
- TILLMAN Sm Grain Cow Drvrs Glv-Cd, PR (1424S)
- PROFESSIONAL PLASTICS Complete Face Shield Assembly - IL, Clear Face Shield - Single [Each] (FABFACESHIELD-ADAPT)
- DANNER Hiker Boot, EE, 12, Brown, PR (13860-12EE)
- GENUINE GRIP Work Shoes, Mens, 7W, Wht, Slip On, PR (4705-7W)
- GENUINE GRIP Work Boots, Black, Mens, 9, W, PR (7160-9W)
- GENUINE GRIP Dress Shoes, Men, Slip-On, Black, PR, Size: 13 (9550-13W)
- GEORGIA BOOT Georgia Giant Revamp Waterproof Chelsea Work Boot (GB00376)
- GEORGIA BOOT Georgia Boot Athens 360 Waterproof Work Boot (GB00439 W 115)
- GEORGIA BOOT Waterproof Lace-To-Toe Work Boot, 95M, 95M (G101)
- Danner Plain-Toe Work Boots and Shoes