Shop All Composite Toe Boots and Shoes
Danner
6-Inch Work Boot, D, 9 1/2, Brown, PR
Mfr # 13879-9.5D
Zoro # G709955400
product price: $202.99
/pr
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Brown/Orange
- Size 9 1/2
- Waterproof Yes
- Midsole Material EVA
Product Information
- Brand Danner
- MFR # 13879-9.5D
- Zoro # G709955400
- UPC # 612632509761
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 1/2 |
Width | D |
Overall Height | 6 in |
Size (PRINT) | 9 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Brown/Orange, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 9 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Integra EC, Nitrile Exam Gloves, 7.9 mil Palm, Nitrile, Powder-Free, 2XL, 50 PK, Blue (N875)
- MILWAUKEE TOOL Gloves, Work, Nitrile Dipped, Red, Large (48-22-8902)
- NOTRAX Entrance Mat, Black, 4 ft. W x 6 ft. L (141S0046BL)
- UTILITY PRO Hi-Vis Rain Pants, Black/Hi-Vis Yellow, 2XL (UHV452P-XXL-30)
- DANNER Size 14 Men's 8 in Work Boot Alloy Work Boot, Black (17311-14EE)
- DANNER Hiker Boot, D, 10, Brown, PR (13860-10D)
- DANNER Size 10-1/2 Men's 8 in Work Boot Alloy Work Boot, Black (17311-10.5EE)
- DANNER Size 12 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-12D)
- DANNER Hiker Boot, EE, 13, Brown, PR (13860-13EE)
- DANNER Hiker Boot, D, 11, Brown, PR (13860-11D)
- CAROLINA SHOE Wrk Boots, Mens, 12, EE, EVA Midsole, 6inH, PR (CA5520)
- Danner Foot Protection