Shop All Pillows
Dania Down
Daniadown 2000101 Regular Royal Pillow
Mfr # 2000101
Zoro # G503870367
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dania Down
- MFR # 2000101
- Zoro # G503870367
- UPC # 624003011858
- Country of Origin Canada
- Category Pillows
Description
Daniadown's Royal Pillow is luxury at its best. The softness of white goose down cradles your head while you sleep comfortably. A down pillow is best suited for back and front sleepers.
Fill: European white goose down.
Fill power: 600 loft.
Ticking: 260 Threadcount cotton shell.
Construction: 2" Gusset for higher profile and support.
Special construction: Chambered on King size to maintain support.
Regular fill weight: 17 oz.
Size: Standard.
Dimensions: 19" W x 26" D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Mailroom Work Table, Letter (9420CY)
- DAYTON Stacking Chair Truck, 240 lb. Load Capacity (30F010)
- FLOORTEX Chair Mat 36"x48", Rectangular Shape, Clear, for Hard Floor (PF129225EV)
- DREAMSEAT Xpression Pro Gaming Chair with New York Yankees Secondary Logo (XZXPPRO032-PSMLB21082A)
- DANIA DOWN Daniadown 2000108 King Royal Pillow (2000108)
- DAPHNES DINNETTE Standard Cervical Rest Pillow - White (DA61935)
- DEERLUX Genuine Australian Lamb Fur Sheepskin Square Pillow Cover 16 in., Pink (QI003482P)
- MONARCH SPECIALTIES Pillows, 18 X 18 Square, Insert Included, Accent, Sofa, Couch, Bedroom, Polyester, Beige (I 9254)
- CAROLINES TREASURES Carolines Treasures CK7648PW1216 12 x 3 x 16 in. Silver White Shih Tzu Christmas Everyone Canvas Fabric Decorative Pillow (CK7648PW1216)
- ROYAL LUXE Supreme 350 Thread-Count Cotton Damask White Down Pillow, Jumbo (207201)
- CAROLINES TREASURES Boston Terrier Merry Christmas Tree Canvas Fabric Decorative Pillow (CA66646)
- Dania Down Pillows