Shop All Fan Parts
Danfoss
Threaded Tailpiece, 1in NPT
Mfr # 003Z0284
Zoro # G2494576
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Connection to Valve: DN 25 (1")
- Includes (1) Nut; (1) Threaded Tailpiece; (1) Gasket
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pressure Control, 20 In to 100 (P70CA-1C)
- REZNOR 50417 Limit Control L-125 6/T11 (50417)
- AIR HANDLER Fiberglass Air Filter, 12x16x1", MERV 5 (5C450)
- JB INDUSTRIES 1/4" Access Valve Union Tee, PK2 (A31200-G)
- DANFOSS Solder Union Straight VB, 3/4in (013G-8044)
- DANFOSS Pressure Transmeter, 1/4in, 4-20mA (060G1107)
- DANFOSS Pressure Transmitter (060G3946)
- DANFOSS Solenoide Valve, 2in NPT, 2 Way, Closed (032U6537)
- DANFOSS Adaptor, RA2000 (013G-8070)
- DANFOSS Filter Drier DML032, 1/4" (023Z5035)
- DAYTON Replacement Blower 'Wheel (2ZB34)
- Danfoss Fan Parts