Shop All Fan Parts
Danfoss
Pressure Transmeter, 1/4in, 4-20mA
Mfr # 060G1107
Zoro # G2494619
product price: $543.99
/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 10 to 30VAC
- For Use With Pumps; Compressors; Pneumatics and Water Treatment
- Features Operating Temperature: -40F - 185 F; Pressure Range: 0 to 100 bar
Product Information
Details
Voltage | 10 to 30VAC |
For Use With | Pumps; Compressors; Pneumatics and Water Treatment |
Features | Operating Temperature: -40F - 185 F; Pressure Range: 0 to 100 bar |
Item | Pressure Transmeter, 1/4", 4-20mA |
Description
Pressure Transmeter, 1/4 In., 4-20mA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASKO High Velocity Blower Fan, X12905 (X12905)
- DURAFLOW FILTRATION Filters for Broan R610092, G-8187, RBF0801 -11-1/4 X 11-5/8 X 11/32 (A60326- 2 Pack)
- PRO1 IAQ WiFi Thermostat, 7, 5-1-1 Programs, 1 H 1 C, Wall Mount, Hardwired, 24VAC (T701i)
- ARMSTRONG 69M32 460V Blower-Comb Air (69M32)
- DANFOSS Angle Body, 1/2", RA-2000 (013G-8014)
- DANFOSS Solenoide Valve, 2in NPT, 2 Way, Closed (032U6537)
- DANFOSS Compress Kit, N11FX, 115V, R134A (195B0388)
- DANFOSS Pressure Transmitter (060G3946)
- DANFOSS Packing Gland for RA-2000 (013G-0290)
- DANFOSS Filter Drier DML032, 1/4" (023Z5035)
- TRANE Oil Filter, Spinon, 5.5in, 3 Microns (FLR0928)
- Danfoss Fan Parts