Shop All Cooling Equipment Relays
Danfoss
Compressor, 220V
Mfr # 195B0026
Zoro # G2075950
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Danfoss
Product Information
- Brand Danfoss
- MFR # 195B0026
- Zoro # G2075950
- Country of Origin Slovakia
- Category Cooling Equipment Relays
Details
Item | Compressor, 220V |
Fits Brand | Danfoss |
Description
Compressor, 220V, Fits Brand Danfoss
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL T822K1000 Premier White 24V (T822K1000)
- BERNER Motor, 1 HP, 208-230V (01001048F2X18B)
- HONEYWELL HOME VERTICAL COOL ONLY MECHANICAL THERMOSTAT (T834L1004)
- WHITE-RODGERS Transformer, 50VA, 120-208-240VPri/24VSec (90-T50M3)
- DANFOSS Thermostatic Radiator Valve, Straight (013G-8025)
- DANFOSS Compressor, 460V, 3-Phase (MTZ32-4VI)
- DANFOSS Thermostatic Radiator Valve, Horizontal (013G-8023)
- DANFOSS Orifice (068-2010)
- DANFOSS Pipe Steam Air Vent, 1/8" NPT (013L-8011)
- DANFOSS Hot Gas Bypass Regulator, 5/8" (034L0147)
- DANFOSS Thermostatic Radiator Valve, Side Mount (013G-8013)
- Danfoss Cooling Equipment Relays