Shop All Sink Repair Parts
Danco
Sink Hole Cover 1-1/2 Chrome
Mfr # 80247
Zoro # G506979562
Sold in multiples of 2 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Application Sink
- Type Sink Hole Cover
- Width 1.50 in
Product Information
- Brand Danco
- MFR # 80247
- Zoro # G506979562
- UPC # 37155802470
- Country of Origin Taiwan, Province of China
- Category Sink Repair Parts
Dimensions
Width | 1.50 in |
Details
Material of Construction | Stainless Steel |
Application | Sink |
Type | Sink Hole Cover |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Bag Housing, 304 SS, 2 In NPT, 200 gpm (ES22NA410-75)
- JOMAR VALVE 1/2" FNPT Brass Gas Ball Valve Inline (102-303)
- ZORO SELECT 1-1/2" MNPT x 5 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNH22)
- JOMAR VALVE 1/4" FIP Brass Mini Valve (T-83C)
- DANCO Sink Hole Cover 1-1/4 Chrome (80246)
- DANCO 1-3/8 in. D Rubber Sink Strainer Washer (36622B)
- DANCO Rubber 1-3/8 inch D X 1-3/4 inch D Sink Strainer Coupling (36459B)
- DANCO Sink Strainerwasher Asst (9D00088438)
- DANCO SINK HOLE COVER MB (11091)
- DANCO Sink Hole Cover, Threaded, Stainless Steel (89478)
- KOHLER Loure Transfer Valve Trim (T14673-4-CP)
- Danco Sink Repair Parts