Shop All Pre-rinse Faucets and Accessories
Danco
Side Spray Head, 1/4 In, Oil Rubbed Bronze
Mfr # 9D00010338
Zoro # G6825567
$24.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Side Spray
- Outlet 1/4"
- Outlet (In.) 1/4
- Size 7-1/4"
- Finish Oil Rubbed Bronze
Product Information
- Brand Danco
- MFR # 9D00010338
- Zoro # G6825567
- UPC # 037155016891
- Country of Origin China
- Category Pre-rinse Faucets and Accessories
Dimensions
Size | 7-1/4" |
Connection Size | 1/2 in |
Details
Sub-Category | Side Spray |
Item | Premium Kitchen Sink Side Spray |
Outlet | 1/4" |
Outlet (In.) | 1/4 |
Finish | Oil Rubbed Bronze |
Color/Finish | Oil Rubbed Bronze |
Features | High Directional Power Spraying |
Connection (In.) | 1/4 |
For Use With | Most Kitchen Faucets |
Inlet (In.) | 1/4 |
Connection | 1/4" |
Inlet | 1/4 in |
Material of Construction | Plastic |
Flow Rate | 1.5 gpm |
Fits Brand | Universal Fit |
Connection Type | Female NPSM |
Material | Plastic |
Description
Premium Kitchen Sink Side Spray, 1/4 in Inlet, Flow Rate 1.5 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Manual, 8" Mount, 2 Hole Low Arc Laundry Sink Faucet (B-0290)
- SLOAN Sloan 111 Yo Flush Valve (3780001)
- PROPLUS 1-1/2 PP Trip Lever Trap Waste and Overflow (BD1517)
- BANJO 3" FNPT Bolted Bulkhead Tank Flange (BF300)
- DANCO Pre Rinse Spray Valve, 1/2 In, White (9D00010415)
- DANCO Side Spray Head, 1/4 In, Black (9D00010345)
- DANCO Side Spray Hose, 1/4 In, Clear (9D00010341)
- DANCO Pull Down Replacement Spray, Stnlss Steel (9D00010724)
- DANCO Side Spray Hose, 1/4 In, Black (9D00010340)
- DANCO Side Spray Head, 1/4 In, Brushed Nickel (9D00010337)
- T&S BRASS Spray Valvelow-Flow For - Part# B-0108C (B-0108C)
- Danco Kitchen Faucets & Accessories