Shop All Pre-rinse Faucets and Accessories
Danco
Side Spray Head, 1/4 In, Chrome
Mfr # 9D00010334
Zoro # G1977775
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Side Spray
- Outlet 1/4"
- Connection (In.) 1/4
- Size 7-1/4"
- Finish Chrome
Product Information
- Brand Danco
- MFR # 9D00010334
- Zoro # G1977775
- UPC # 037155016853
- Country of Origin China
- Category Pre-rinse Faucets and Accessories
Dimensions
Size | 7-1/4" |
Connection Size | 1/2 in |
Details
Sub-Category | Side Spray |
Item | Universal Kitchen Sink Side Spray |
Outlet | 1/4" |
Connection (In.) | 1/4 |
Finish | Chrome |
For Use With | Most Kitchen Faucets |
Outlet (In.) | 1/4 |
Connection | 1/4" |
Inlet (In.) | 1/4 |
Color/Finish | Chrome |
Material of Construction | Plastic |
Features | High Directional Power Spraying |
Inlet | 1/4 in |
Flow Rate | 1.5 gpm |
Connection Type | Female NPSM |
Fits Brand | Universal Fit |
Material | Plastic |
Description
Universal Kitchen Sink Side Spray, 1/4 in Inlet, Flow Rate 1.5 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall (ELL326)
- HAWS Barrier-Free Steel Pedestal Fountain (3377G)
- PARKER Fractional Plastic Push-to-Connect Fitting, Polymer, White (6382 56 60WP2)
- ANVIL 2" x 2" x 1" Black Forged Steel Reducing Tee Class 3000 (0361125404)
- DANCO Side Spray Head, 1/4 In, Black (9D00010345)
- DANCO Pre Rinse Spray Valve, 1/2 In, Brshd Nickl (9D00010409)
- DANCO Side Spray Head, 1/4 In, Brushed Nickel (9D00010337)
- DANCO Side Spray Hose, 1/4 In, Black (9D00010340)
- DANCO Side Spray Head, 1/4 In, Brushed Nickel (9D00010332)
- DANCO Side Spray Hose, 1/4 In, Clear (9D00010341)
- T&S BRASS Faucet Spray Spring Hose, Surface Mount (B-2187)
- Danco Kitchen Faucets & Accessories