Shop All Sealing Washers
Danco
Sealing Washer, Rubber, PlainFinish
Mfr # 61807B
Zoro # G305311495
product price: $1.85
/ea
Sold in multiples of 5 for $9.25
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Finish Plain
- Outside Dia. 1-1/4 in
- Thickness 1/16 in
- Inside Dia. 3/8 in
Product Information
- Brand Danco
- MFR # 61807B
- Zoro # G305311495
- UPC # 37155618071
- Country of Origin Taiwan, Province of China
- Category Sealing Washers
Dimensions
Outside Dia. | 1-1/4 in |
Inside Dia. | 3/8 in |
Details
Item | Sealing Washer |
Material | Rubber |
Finish | Plain |
Thickness | 1/16 in |
System of Measurement | Inch |
Description
These Danco faucet washers can help you repair your leaky faucet. This washerwill help provide a better seal and prevent water leaks and drips. It is constructed of durable rubber that will endure the rigors of everyday use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS Wood Screw, #8, 3-1/8 in, Trim Head Torx Drive, 100 PK (17634)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 10 PK (U04110.050.0300)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.1875 in Dia., 0.815 in L, Aluminum Body, 1000 PK (AD610BS)
- VAST Spring Nut, 3/8"-16, 316 Stainless Steel, 100 PK (V211 3/8S2-100)
- DANCO Sealing Washer, Rubber, PlainFinish (61274B)
- DANCO Sealing Washer, Rubber, PlainFinish (36516B)
- DANCO Sealing Washer, Rubber, PlainFinish (61275B)
- DANCO 3/8 in. D Rubber Washer (35094B)
- DANCO Sealing Washer, Rubber, PlainFinish, 2 PK (40603B)
- DANCO Sealing Washer, Rubber, PlainFinish (35068B)
- FOUR SEASONS Washer-Sealing Slim, 24402 (24402)
- Danco Sealing Washers