Shop All Sealing Washers
Danco
Sealing Washer, Rubber, PlainFinish, 5 PK
Mfr # 61809B
Zoro # G505311462
Sold in multiples of 5 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Finish Plain
- Outside Dia. 1-1/2 in
- Thickness 1/16 in
- Inside Dia. 1/4 in
Product Information
- Brand Danco
- MFR # 61809B
- Zoro # G505311462
- UPC # 37155618095
- Country of Origin Taiwan, Province of China
- Category Sealing Washers
Dimensions
Outside Dia. | 1-1/2 in |
Inside Dia. | 1/4 in |
Details
Item | Sealing Washer |
Material | Rubber |
Finish | Plain |
Thickness | 1/16 in |
System of Measurement | Inch |
Description
These Danco faucet washers can help you repair your leaky faucet. This washer will help provide a better seal and prevent water leaks and drips. It is constructed of durable rubber that will endure the rigors of everyday use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Ring Shank Nail, 3 in L, 11 ga, Galvanized, Round Head, 33 Degrees (PT-10DR120GFH2)
- E-Z LOK Self Locking Thread Insert, #10-32 Int Thrd Sz, Carbon Steel (329-332)
- ALLIED TITANIUM Grade 5, 5/16"-18 Structural Bolt, Titanium, 1/2 in L (0004253)
- TAMPER-PRUF SCREWS 1/4"-20 x 4 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (121362)
- DANCO Sealing Washer, Rubber, PlainFinish (36170B)
- DANCO Sealing Washer, Rubber, PlainFinish (65884B)
- DANCO 1/4 in. D Rubber Washer (36812B)
- DANCO Sealing Washer, Rubber, PlainFinish (35069B)
- DANCO Sealing Washer, Rubber, PlainFinish, 10 PK (61262)
- DANCO Sealing Washer, Rubber, PlainFinish (36333B)
- DANCO Washer, Rubber, 5 PK (38802B)
- Danco Sealing Washers