Shop All Sealing Washers
Danco
Sealing Washer, Rubber, PlainFinish, 5 PK
Mfr # 35245B
Zoro # G705311477
Sold in multiples of 10 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Finish Plain
- Outside Dia. 1/2 in
- Thickness 1/8 in
- Inside Dia. 29/64 in
Product Information
- Brand Danco
- MFR # 35245B
- Zoro # G705311477
- UPC # 37155352456
- Country of Origin Taiwan, Province of China
- Category Sealing Washers
Dimensions
Outside Dia. | 1/2 in |
Inside Dia. | 29/64 in |
Details
Item | Sealing Washer |
Material | Rubber |
Finish | Plain |
Thickness | 1/8 in |
System of Measurement | Inch |
Description
Fix your leaking faucet with the Danco flat faucet washer. Repairing a dripping faucet is an easy and inexpensive alternative to replacing the entire fixture. Flat faucet washers are used most on quick opening styles of faucets. The flat design allows a f
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCOMP Spacer, 3/8 RndX1/4, 192 ID, SS, Plain Stainless Steel, 1/4 in Overall Lg, 0.192 in Inside Dia (FC1186-10-SS)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 1/2 in L, Aluminum Body, 500 PK (U33600.015.0054)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 2 ft, Brass, Not Graded, Plain Finish (BR.01402002.PL.DAR)
- PRIME-LINE Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (9080063)
- DANCO Rubber Washer, Rubber (36333W)
- DANCO 3/8 in. D Rubber Washer (35094B)
- DANCO Sealing Washer, Rubber, PlainFinish, 5 PK (61809B)
- DANCO Sealing Washer, Rubber, PlainFinish (35070B)
- DANCO Sealing Washer, Rubber, PlainFinish (35069B)
- DANCO Sealing Washer, Rubber, PlainFinish (35065B)
- DANCO Sealing Washer, Rubber, PlainFinish, 5 PK (35073B)
- Danco Sealing Washers