Shop All Sealing Washers
Danco
Sealing Washer, Rubber, PlainFinish, 5 PK
Mfr # 35073B
Zoro # G605311461
product price: $1.49
/pk 5, $0.30/ea
Sold in multiples of 10 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Finish Plain
- Outside Dia. 1-1/8 in
- Thickness 1/8 in
- Inside Dia. 1 in
Product Information
- Brand Danco
- MFR # 35073B
- Zoro # G605311461
- UPC # 37155350735
- Country of Origin China
- Category Sealing Washers
Dimensions
Outside Dia. | 1-1/8 in |
Inside Dia. | 1 in |
Details
Item | Sealing Washer |
Material | Rubber |
Finish | Plain |
Thickness | 1/8 in |
System of Measurement | Inch |
Description
Fix your leaking faucet with the Danco flat faucet washer. Repairing a dripping faucet is an easy and inexpensive alternative to replacing the entire fixture. Flat faucet washers are used most on quick opening styles of faucets. The flat design allows a f
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 4-40, 3 ft, Steel, Grade 2, Zinc Plated Finish (45967)
- KIPP Eye Bolt Without Shoulder, M12, 62.5 mm Shank, 12 mm ID, Steel, Black Oxide (K0396.1275)
- STANLEY ENGINEERED FASTENING Round Rivet Washer, 3/16 in ID, 3/8 in OD, Aluminum, Plain Finish, 500 PK (ABUP 3/16201)
- AVK Rivet Nut, 1/4"-20 Thread Size, 0.455 in Flange Dia., 0.68 in L, Steel, 25 PK (AKS4T-420-260)
- DANCO Sealing Washer, Rubber, PlainFinish, 2 PK (40603B)
- DANCO Sealing Washer, Rubber, PlainFinish (41185B)
- DANCO Sealing Washer, Rubber, PlainFinish (35074B)
- DANCO Sealing Washer, Rubber, PlainFinish (35064B)
- DANCO Sealing Washer, Rubber, PlainFinish (36335B)
- DANCO 3/4 in. D Rubber Washer (36738B)
- ADAPTALL Sealing Washer, Fits Bolt Size 3/8 in Steel/Buna-N, Cadmium Plated Finish (9500-06)
- Danco Sealing Washers