Shop All Sealing Washers
Danco
Sealing Washer, Rubber, PlainFinish
Mfr # 36169B
Zoro # G305311501
original price:
$2.23
26% off
Sold in multiples of 10 for $16.50
$16.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Finish Plain
- Outside Dia. 3/16 in
- Thickness 1/8 in
- Inside Dia. 5/8 in
Product Information
- Brand Danco
- MFR # 36169B
- Zoro # G305311501
- UPC # 37155361694
- Country of Origin Taiwan, Province of China
- Category Sealing Washers
Dimensions
Outside Dia. | 3/16 in |
Inside Dia. | 5/8 in |
Details
Item | Sealing Washer |
Material | Rubber |
Finish | Plain |
Thickness | 1/8 in |
System of Measurement | Inch |
Description
This Danco aerator washer fits between the end of the spout and the aerator. It provides a positive seal at the faucet spout and helps prevents faucet drips. Replacing worn out washers will stop dripping water and will save water and money.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machine Screw Nut, #4-40, Brass, Not Graded, Plain, 3/32 in Ht, 100 PK (1WA63)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 5/8 in, 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (05152)
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 50 PK (B7-.625-6-50)
- ZORO SELECT Captive Panel Screw, #8-32 Thrd Sz, 3/4 in Lg, 3/16 in Thrd Lg, Knurled, Plain 18-8 Stainless Steel (114118-750-SS)
- DANCO 3/4 in. D Rubber Washer (36738B)
- DANCO 3/8 in. D Rubber Washer (35094B)
- DANCO 3/8 in. D Rubber Washer (35096B)
- DANCO Sealing Washer, Rubber, PlainFinish, 5 PK (61805B)
- DANCO 5/8 in. D Rubber Washer (35099B)
- DANCO Sealing Washer, Rubber, PlainFinish, 10 PK (61264)
- PLUMB PAK Rubber Washer, 1 1/2 in (PP826-22)
- Danco Sealing Washers