Shop All Sealing Washers
Danco
Sealing Washer, Rubber, PlainFinish
Mfr # 35074B
Zoro # G405311487
product price: $1.45
/ea
Sold in multiples of 10 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Finish Plain
- Outside Dia. 37/64 in
- Inside Dia. 1/4 in
- System of Measurement Inch
Product Information
- Brand Danco
- MFR # 35074B
- Zoro # G405311487
- UPC # 37155350742
- Country of Origin Taiwan, Province of China
- Category Sealing Washers
Dimensions
Outside Dia. | 37/64 in |
Inside Dia. | 1/4 in |
Details
Item | Sealing Washer |
Material | Rubber |
Finish | Plain |
System of Measurement | Inch |
Description
Fix your leaking faucet with the Danco flat faucet washer. Repairing a dripping faucet is an easy and inexpensive alternative to replacing the entire fixture. Flat faucet washers are used most on quick opening styles of faucets. The flat design allows a full flow of water provides positive shut-off abrasion resistance and temperature resistance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 60 PK (60942)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 25 PK (04098)
- ZORO SELECT Binding Barrel, #8-32, 1/2 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Plain, 10 PK (5MA88)
- ZORO SELECT Set Screw, AST, M5x0.80mm, Cup, 6mm, PK100 (M07850.050.0006)
- DANCO Sealing Washer, Rubber, PlainFinish (35062B)
- DANCO Sealing Washer, Rubber, PlainFinish (35693B)
- DANCO Sealing Washer, Rubber, PlainFinish (36334B)
- DANCO Sealing Washer, Rubber, PlainFinish, 5 PK (35245B)
- DANCO 5/32 in. D Rubber Washer (35090B)
- DANCO Sealing Washer, Rubber, PlainFinish (35064B)
- FOUR SEASONS Sealing Washer, 24403 (24403)
- Danco Sealing Washers