Danco

Repair Kit, Faucet, Brushed Nickel


product price: $9.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Sub-Category Repair Kits
  • Material Zinc
  • Finish Brushed Nickel
  • Material of Construction Metal, Plastic
  • Includes (2) Nipples, Flange and Sleeve
See all product information

Product Information

Dimensions

Size 1 1/8 in ID x 2 7/8 in OD
Length (In.) 2-11/32
Manufacturers Warranty Length 1 yr
Connection Size 1 1/8 in ID x 2 7/8 in OD

Description

Universal Adjustable Handle Flange Kit, Connection Size 1 1/8 in ID x 2 7/8 in OD, 5/8-24 UNEF-2A, 21/32-18 UN-2A, 3/8-18 NPT, 9/16-20 UN-2A, For Use With Not Specified, For Use with Series Not Specified, Ligature Resistant No, Danco, Trim Finish Brushed Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.