Shop All Pre-rinse Faucets and Accessories
Danco
Pull Down Replacement Spray, Stnlss Steel
Mfr # 9D00010724
Zoro # G0533465
product price: $29.98
/ea
$29.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compliance ASME A112.18.1-2011
- Connection 13/16"
- For Use With Kitchen Faucet with Pull Down Spray Head
- Finish Stainless Steel
- Material of Construction Plastic
Product Information
- Brand Danco
- MFR # 9D00010724
- Zoro # G0533465
- UPC # 037155107247
- Country of Origin China
- Category Pre-rinse Faucets and Accessories
Dimensions
Size | 3.5 in |
Connection Size | 13/16 in |
Details
Item | Danco Smart Spray Pull Down Faucet Spray Head |
Compliance | ASME A112.18.1-2011 |
Connection | 13/16" |
For Use With | Kitchen Faucet with Pull Down Spray Head |
Finish | Stainless Steel |
Material of Construction | Plastic |
Features | Durable Plastic Construction Provides Reliable Performance |
Outlet | 1/2" |
Outlet (In.) | 1/2 |
Color/Finish | Stainless Steel |
Inlet (In.) | 13/16 |
Connection (In.) | 13/16 |
Inlet | 13/16 in |
Flow Rate | 1.5 gpm |
Fits Brand | Universal Fit |
Connection Type | Female UNC |
Material | Plastic |
Description
Danco Smart Spray Pull Down Faucet Spray Head, 13/16 in Inlet, Flow Rate 1.5 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL Spare Parts 1 1/4-Inch Extension For The R23 Rough Valve (EXT23KIT114)
- PFISTER Pop Up Drain Assembly (972-022A)
- ZORO SELECT 1/2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (6P793)
- RHEEM Element, 240V 3800W (SP210198)
- DANCO Side Spray Head, 1/4 In, Brushed Nickel (9D00010337)
- DANCO Pre Rinse Spray Valve, 1/2 In, Brshd Nickl (9D00010409)
- DANCO Side Spray Head, 1/4 In, Black (9D00010345)
- DANCO Pre Rinse Spray Valve, 1/2 In, White (9D00010415)
- DANCO Side Spray Head, 1/4 In, Chrome (9D00010334)
- DANCO Pull Down Replacement Spray, Chrome (9D00010723)
- CENTRAL BRASS Pre-Rinse Assembly, Polished Chrome (640)
- Danco Pre-rinse Faucets and Accessories