Shop All Pre-rinse Faucets and Accessories
Danco
Pre Rinse Spray Valve, 1/2 In, White
Mfr # 9D00010415
Zoro # G6755052
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Pull-Out Spray Hose Replacement
- Outlet 1/2"
- Finish White
- Connection (In.) 1/2
- Color/Finish White
Product Information
- Brand Danco
- MFR # 9D00010415
- Zoro # G6755052
- UPC # 037155676484
- Country of Origin China
- Category Pre-rinse Faucets and Accessories
Dimensions
Size | 1/2" NPSM Male |
Connection Size | 1/2 in |
Details
Sub-Category | Pull-Out Spray Hose Replacement |
Item | Kitchen Center Pullout Spray Head |
Outlet | 1/2" |
Finish | White |
Connection (In.) | 1/2 |
Color/Finish | White |
Material of Construction | Plastic |
Inlet (In.) | 1/2 |
Features | Universal Fit |
For Use With | Most Kitchen Faucets |
Inlet | 1/2 in |
Connection | 1/2" |
Outlet (In.) | 1/2 |
Flow Rate | 1.5 gpm |
Color | White |
Fits Brand | Universal Fit |
Connection Type | Male NPSM |
Material | Vinyl |
Description
Kitchen Center Pullout Spray Head, 1/2 in Inlet, Flow Rate 1.5 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Control Unit Kit (47864000)
- CHICAGO FAUCET LH Ceramic Cartridge, Brass/SS, PK12 (1-100XKBL12JKABNF)
- ZORO SELECT Nylon Tubing for Air, 1/4" ID x 3/8" OD x 25 Ft. L (ZUSA-HT-614)
- KOHLER Roller Cap (1187908-BL)
- DANCO Side Spray Head, 1/4 In, White (9D00010346)
- DANCO Pull Down Replacement Spray, Stnlss Steel (9D00010724)
- DANCO Side Spray Head, 1/4 In, Brushed Nickel (9D00010332)
- DANCO Side Spray Hose, 1/4 In, Clear (9D00010341)
- DANCO Side Spray Head, 1/4 In, Chrome (9D00010330)
- DANCO Side Spray Head, 1/4 In, Chrome (9D00010336)
- T&S BRASS Pre Rinse Unit Deck (B0113)
- Danco Pre-rinse Faucets and Accessories