Danco

Pre Rinse Spray Valve, 1/2 In, Chrome


product price: $24.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Sub-Category Pull-Out Spray Hose Replacement
  • Inlet (In.) 1/2
  • Connection (In.) 1/2
  • Features Universal Fit
  • Color/Finish Chrome
See all product information

Product Information

Dimensions

Size 1/2" NPSM Male
Connection Size 1/2 in

Details

Sub-Category Pull-Out Spray Hose Replacement
Item Kitchen Center Pullout Spray Head
Inlet (In.) 1/2
Connection (In.) 1/2
Features Universal Fit
Color/Finish Chrome
For Use With Most Kitchen Faucets
Material of Construction Plastic
Inlet 1/2 in
Connection 1/2"
Outlet (In.) 1/2
Outlet 1/2"
Finish Chrome
Flow Rate 1.5 gpm
Fits Brand Universal Fit
Connection Type Male NPSM
Material Vinyl

Description

Kitchen Center Pullout Spray Head, 1/2 in Inlet, Flow Rate 1.5 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.