Shop All O-Ring Assortments
Danco
O'Ring 7/16X5/8X3/32
Mfr # 35726W
Zoro # G1921303
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Danco
- MFR # 35726W
- Zoro # G1921303
- UPC # 37155057269
- Country of Origin Taiwan, Province of China
- Category O-Ring Assortments
Description
O-rings are one of the simplest yet most engineered precise and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86°F to 248°F (-30°C to 120°C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Jasper Cabinet Pull with 4 in Center to Center Polished Chrome Finish (86687US26)
- MARLBORO 1-1/2" W x 12" H Mill Stainless Steel Continuous Hinge (4PNN9)
- DURABLE OFFICE PRODUCTS Locking Key Cabinet, 54-Key, Brushed Aluminum, Silver, 11 3/4 x 4 5/8 x 11 (1953-23)
- COMPX REGULATOR Electronic Keyless Lock, RH, 0.875 in. (REG-M-R-3-BLK)
- DANCO O'Ring 5/16X7/16X1/16 (35723W)
- DANCO O'Ring 11/16X7/8X3/32 (35730W)
- DANCO O'Ring 1/2X5/8X1/16 (35742W)
- DANCO O'Ring 11/16X13/16X1/16 (35784W)
- DANCO O-RING ASSORTMENT 382PC (39989)
- DANCO O'Ring 9/16X13/16X1/8 (35873W)
- PERFORMANCE TOOL Metric O-Ring Assortment Kit, 419 Pc (W5203)
- Danco O-Ring Assortments