Shop All O-Ring Assortments
Danco
O'Ring 3/8X9/16X3/32
Mfr # 35725W
Zoro # G1920938
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber
- Actual Outside Dia. 9/16 in
- Actual Inside Dia. 3/8 in
- Application Faucet Repair
- Temp. Range 86° to 248° F
Product Information
- Brand Danco
- MFR # 35725W
- Zoro # G1920938
- UPC # 37155057252
- Country of Origin Taiwan, Province of China
- Category O-Ring Assortments
Dimensions
Actual Outside Dia. | 9/16 in |
Actual Inside Dia. | 3/8 in |
Details
Item | O-Ring |
Material | Rubber |
Application | Faucet Repair |
Temp. Range | 86° to 248° F |
For Use With | American Brass, Arrowhead, Gerber, Harcraft, Indiana, Price Pfister, Savoy, Sayco, Speakman and Sterling Faucets |
Color | Black |
Thickness | 3/32 in |
Description
O-rings are one of the simplest yet most engineered precise and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86°F to 248°F (-30°C to 120°C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D Univ Gdbtm Alum/Vinyl 9' (87643)
- MAKE-TO-FIT 5/16 x 3/4 in. Screen Frame, 72 in. x 0.020, White (Single Pack) (PL 14074)
- ZORO SELECT Drawer Slide Kit, 22" L, Plated (45-412)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft (1555)
- DANCO O-Ring 1/4X7/16X3/32 #78 (35715W)
- DANCO O-Ring #60 1/8X1/4X1/16 (35774W)
- DANCO O-RING #7 3/8X1/2X1/16"" (35724W)
- DANCO O-Ring#110 2-3/8X2X3/16 (14641W)
- DANCO O'Ring 9/16X13/16X1/8 (35873W)
- DANCO O'Ring 5/16X7/16X1/16 (35723W)
- ZORO SELECT PTFE Plastic Sheet, 3/16" Thick x 12" Wide x 12" L (BULK-PS-PTFE-15)
- Danco O-Ring Assortments