Shop All O-Ring Assortments
Danco
O'Ring 1/2X5/8X1/16
Mfr # 35742W
Zoro # G1922749
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber
- Actual Outside Dia. 5/8 in
- Color Black
- Application Faucet Repair
- For Use With Delta Diverter Assembly, Kohler, Cuthbert Faucets
Product Information
- Brand Danco
- MFR # 35742W
- Zoro # G1922749
- UPC # 37155057429
- Country of Origin United States
- Category O-Ring Assortments
Dimensions
Actual Outside Dia. | 5/8 in |
Actual Inside Dia. | 1/2 in |
Details
Item | O-Ring |
Material | Rubber |
Color | Black |
Application | Faucet Repair |
For Use With | Delta Diverter Assembly, Kohler, Cuthbert Faucets |
Thickness | 1/16 in |
Description
O-rings are one of the simplest yet most engineered precise and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86°F to 248°F (-30°C to 120°C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Plate Mending Stl 2X5/8In Zinc (MP-Z02-C4PS)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 2 (F10 BEL 626)
- MAG-MATE Coat Hook Holder Magnet Mount with 5 Hoo (CH05M)
- ARROW FASTENER Multi-Grommet Tool Kit (GK1238)
- DANCO O-RING 13/16X1-1/16X1/8"" (35733W)
- DANCO O'Ring 1/4X3/8X1/16 (35722W)
- DANCO O-RING 1-5/8X1-7/8X1/8"" (35763W)
- DANCO O'Ring 3/8X9/16X3/32 (35725W)
- DANCO O'Ring 7/16X5/8X3/32 (35726W)
- DANCO O-Ring#110 2-3/8X2X3/16 (14641W)
- DANCO O-Ring #60 1/8X1/4X1/16 (35774W)
- Danco O-Ring Assortments