Shop All Shower Drains
Danco
Matte Plastic/Stainless Steel Hair Catcher
Mfr # 9D00011086
Zoro # G405311180
$14.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Danco
- MFR # 9D00011086
- Zoro # G405311180
- UPC # 37155110865
- Country of Origin China
- Category Shower Drains
Description
Matte black is becoming the finish of choice especially when it comes to decor. Matte black can be naturally looked as modern but it works well as a transitional finish too every space needs a little bit of black so adding in black hardware faucets and other fixtures is a great way to include this design staple into your space. Prevent clogged shower drains with the Danco Shower Drain Hair Catcher. This innovative hair catcher easily and discretely captures hair to prevent slow and clogged drains. Unlike other ordinary shower drain covers and strainers it features a durable plastic hair catcher basket that collects hair below the drain surface to keep unattractive hair clumps out of sight. Simply place the hair catcher in the middle of the included drain cover trim plate and you are ready for use. Clean with ease by detaching and lifting the hair catcher out of the drain discard hair and place back in the drain. Two baskets are included in case you just want to simply throw the full hair catcher basket away. This shower drain hair catcher will fit most standard stand-along shower drains but will not fit bathtub drains.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tube Rack, 10 Channels, 5/32 In, Black, PK2 (MTR-156-102)
- APOLLO VALVES Safety Relief Valve, 1-1/4In, 30psi, Bronze (1060605)
- SHARKBITE Transition Coupling, 3/4 in Tube Size, Brass, Brass (UIP4016)
- TW METALS 1-1/4" x 8 ft Seamless 316/316L SS Pipe Sch 80 (38575-8)
- DANCO Shower Drain, Hair Catcher, White (9D00010533)
- DANCO Shower Drain Refill Baskets, Plstic, Black (9D00010739)
- DANCO Danco 4866059 5.5 in. Dia Shower Drain Strainer Brushed Nickel Stainless Steel (4866059)
- DANCO Shower Drain, Hair Catcher, Chrome (9D00010529)
- DANCO 4-1/4 in. Matte Black Square Stainless Steel Drain Cover (9D00011047)
- DANCO 4-1/4 in. Brushed Nickel Square Stainless Steel Drain Cover (9D00011045)
- SIOUX CHIEF Sioux Chief 825-2P 2 in. PVC Shower Drain (45766)
- Danco Shower Drains