Shop All Shower Curtains
Danco
Hooks Shower Curtain 1In 12Cd
Mfr # 89046
Zoro # G806883170
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Type Shower Curtain Hooks
- Application/Usage Tub/Shower
Product Information
- Brand Danco
- MFR # 89046
- Zoro # G806883170
- UPC # 37155890460
- Country of Origin Taiwan, Province of China
- Category Shower Curtains
Details
Material | Metal |
Type | Shower Curtain Hooks |
Application/Usage | Tub/Shower |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Tempered Glass Chairmat, 36" L x 46" W (82833)
- NATIONAL PUBLIC SEATING Square Stool with Backrest, Height 31" to 39"Gray (6330HB)
- ZORO SELECT Magazine Display 88 Compartments, 14-1/8"W x 14-1/8"D Black (416-08)
- BOSS Bookcase, Mahogany, 14" Depth, 65-1/2" H (N158-M)
- KENNEY MFG Medium Weight PEVA Shower Liner and Ring Set, 70" W x 72" H, Blue (KN61701)
- KENNEY MFG Medium Weight Embossed PEVA Shower Liner, 70" W x 72" H, Smoke (KN61150)
- HOMEROOTS 72 x 70 x 1 in. Taupe & White Striped Shower Curtain (399767)
- ZORO SELECT Shower Curtain, Nylon, White, 36 in W, 72 in L (4EEY4)
- B & K iDesign 72 in. H X 72 in. W Beige Trellis Shower Curtain Polyester (45420)
- HOOKLESS Shower Curtain, Spa, 71x77 (83791)
- CLOROX 70 in. H X 72 in. W Grey Shower Curtain W/Hooks PEVA (MSI008334)
- Danco Shower Curtains