Shop All Kitchen Faucets
Danco
Danco 9D00080762 Universal Kitchen Sink Spray Hose & Head Black
Mfr # 4681094
Zoro # G704051794
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Danco
- MFR # 4681094
- Zoro # G704051794
- UPC # 37155807628
- Country of Origin China
- Category Kitchen Faucets
Description
This Faucet side sprayer offers versatility in the kitchen. It is designed to extend the flow of water from the faucet so dishes and sinks can be rinsed out. Thumb applied trigger action.
Features- Head Finish: Black
- Material: Plastic
- Hose Length: 48"
- Durable plastic construction
- Universal coupling fits most faucets
- Includes 48" vinyl hose with swivel connector
- Provides an easy, handheld method for washing dishes
- Thumb applied trigger action
- Dimension: 9.75" H x 6.9" W x 2" L
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" GALVANIZED CAP (352-485C)
- B & K Nibco 1 in. Press X 1 in. D Press Wrought Copper Repair Coupling (9020500PCU)
- WESTBRASS 1/2" x 36" IPS pipe nipple in Polished Chrome (D12136-26)
- ZORO SELECT Flexible Coupling, For Pipe Size 5" x 5" (1056-55)
- DANCO Danco 10912 Hose Pull-Out for Kitchen Faucet (10912)
- KNIGHT FB7791KLSP 8-Inch Centerset Kitchen Faucet with Sprayer (FB7791KLSP)
- ELKAY Wristblade Handle, 8" Mount, Commercial 3 Hole Widespread Faucet, 8" Spout, 6" Handle (LK810GN04T4)
- MOEN NORI PD KIT FCT 1H BLK (87897BL)
- DELTA Single Handle Pull-Out Kitchen Faucet (4159-BL-DST)
- DELTA 8" Mount, Commercial 3 Hole Single, Handle Kitchen Faucet (120LF)
- ELKAY Avado Single Hole Kitchen Faucet, Lustrous Steel (LKAV2061LS)
- Danco Kitchen Faucets