Shop All Shower & Bathtub Parts
Danco
Danco 4865960 5.5 in. Dia Plastic Bathtub Hair Catcher - White
Mfr # 11210
Zoro # G903978960
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Danco
- MFR # 11210
- Zoro # G903978960
- UPC # 37155107711
- Country of Origin China
- Category Shower & Bathtub Parts
Description
Style your home with furniture that exemplifies your exquisite taste. Choose from an amazing array of relaxing and luxurious beds, sofas, tables and more to the get a perfect piece of fixture for every space in your home or office.
Features- Plastic Bathtub Hair Catcher
- Type: Bathtub Hair Catcher
- Color: White
- Material: Plastic
- Size: 5.5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Urinal Replacement Part Royal A1010A Cp Royal 1 1/2 Flange Kit (3301079)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2603-04-04-04-SS)
- WATCO One-Hole Bath Overflow Plate Includes Overflow and Screw, Bronze (18001-BZ)
- ZORO SELECT 1/4" Malleable Iron Coupling Class 300 (1LBY3)
- DANCO SHOWER STRAINER BN 5.5"" (10895)
- DANCO 2-3/4 in. Twist N' Close Tub Stopper for Gerber in Chrome (11006)
- DANCO Seal Shower Dr Rubber 3/8X48In (88705)
- DANCO Valve Shower Control Chrome (80782X)
- DANCO Shower Arm W/Flange 8In Chrome (89179)
- DANCO Rubber 1-1/4 inch D X 2-3/8 inch D Basin Mack Gasket (36562B)
- WESTBRASS Shower Pan 72 x 36 3-Wall W/ Center Solid Brass Drain W/ Modern Cross Grid in Polished Chrome (HPG7236WHB-26)
- Danco Shower & Bathtub Parts