Shop All Clevis Pins
Danco
6-3/8 in. L Steel Clevis Clip
Mfr # 34808B
Zoro # G605305545
product price: $1.89
/ea
Sold in multiples of 5 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
Product Information
- Brand Danco
- MFR # 34808B
- Zoro # G605305545
- UPC # 37155348084
- Country of Origin Taiwan, Province of China
- Category Clevis Pins
Dimensions
Fastener Length | 6 3/8 in |
Details
Pin Item | Clevis Clip |
System of Measurement | Inch |
Basic Material | Steel |
Description
When replacing your sink drain components Danco has the right part for the job. This clevis clip features a one-piece universal design that will fit most lavatory pop-up drain assemblies. It is made of durable steel that will endure the rigors of everyday use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, 5/16"-18, Stainless Steel, Plain, 0.66 in Ht, 1-1/4 in Max Wing Span, 5 PK (U51810.031.0001)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 4-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel (A2320160432F)
- MIDWEST FASTENER Lag Screw, 1/4 in, 4 in, Steel, Zinc Plated Hex 100 PK (01371)
- TE-CO Flange Nut, 5/8"-11, Steel, Not Graded, Black Oxide, 1-1/16 in Hex Wd, 13/16 in Hex Ht (41606)
- ZORO SELECT 3/16x1-1/2 S.S. GROOVED CLEVIS (WWG-CLPGSRR-040)
- HERITAGE Clevis Pin, 1/4" x 2-1/4", SS316 PL (CLPS6-0250-2250)
- HHIP 0.015" Replacement Pin Gage P-0 -0.0002 Tolerance (4103-0015)
- ZORO SELECT Clevis Pin, Steel, 1-1/4 in. dia. (U39797.125.0500)
- HHIP 0.254" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0254)
- ZORO SELECT Standard Clevis Pin, 3/8 in Pin Dia, 2-1/4 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (WWGCLPZBP065)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.375 In x3 1/2 In L (WWG-CLPS-145)
- Danco Clevis Pins