Shop All Individual & Bulk O-Rings
Danco
5/8 in. D X 7/16 in. D Rubber O-Ring
Mfr # 35726B
Zoro # G505267066
product price: $1.49
/ea
Sold in multiples of 10 for $14.90
$14.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Danco
- MFR # 35726B
- Zoro # G505267066
- UPC # 37155357260
- Country of Origin Taiwan, Province of China
- Category Individual & Bulk O-Rings
Description
O-rings are one of the simplest yet most engineered precise and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86?F to 248?F (-30?C to 120?C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Electric Strike Kit, 12/24VAC/DC, H.Duty, Fail Safe/Secure (1500C-630)
- EBERHARD MANUFACTURING CO Center Only W/Mtg Brkt &Screws (EMC 560-50 CH)
- TARPS NOW Brass Grommets with Plain Washers - Size #4 (TA-GPW4-144)
- SPD Welded Blade End Gas Spring (GSWB3385101)
- DANCO 0.81 in. D X 0.62 in. D Rubber O-Ring (35729B)
- DANCO 1/2 in. D X 1/4 in. D Rubber O-Ring (35870B)
- DANCO 0.81 in. D X 0.69 in. D Rubber O-Ring (35784B)
- DANCO 2-1/16 in. D X 1-7/8 in. D Rubber O-Ring (31634B)
- DANCO O-Ring Faucet No.78 (96715)
- DANCO 1/4 in. D X 0.12 in. D Rubber O-Ring (35774B)
- ZORO SELECT O-Ring, Buna N, Dash 359, 5-3/4, 6.145, PK2 (U38805.018.0575)
- Danco Individual & Bulk O-Rings