Shop All Sealing Washers
Danco
5/8 in. D Rubber Washer
Mfr # 35099B
Zoro # G305388220
product price: $1.59
/ea
Sold in multiples of 10 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Inside Dia. 5/8 in
- System of Measurement Inch
Product Information
- Brand Danco
- MFR # 35099B
- Zoro # G305388220
- UPC # 37155350995
- Country of Origin Taiwan, Province of China
- Category Sealing Washers
Dimensions
Outside Dia. | 13/16 in |
Inside Dia. | 5/8 in |
Details
Item | Beveled Washer |
Material | Rubber |
System of Measurement | Inch |
Description
Use Danco beveled washers to fix your leaky faucet. The tapered design of these washers helps prevent leaking and provides positive shutoff for your faucet. Repairing a dripping faucet is an easy and inexpensive alternative to replacing the entire fixture. Replacing worn out washers will provide a better seal and prevent leaks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wedge Anchor, 1/2" Dia., 7" L, Steel Zinc Plated, 60 PK (B70411.050.0700)
- MIDWEST FASTENER 3/18"-16 x 4 in Phillips Flat Machine Screw, Plain Stainless Steel, 4 PK (37804)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Zinc Plated Steel, 40 mm Length, 50 PK (M07160.140.0040)
- RED HEAD Drop-In Anchor, 1-1/4" Dia, 3-3/16" L, Steel Zinc Plated, 25 PK (RM-34)
- DANCO 3/8 in. D Rubber Washer (35094B)
- DANCO 1/2 in. D Rubber Washer (35097B)
- DANCO 5/32 in. D Rubber Washer (35090B)
- DANCO Sealing Washer, Rubber, PlainFinish (36170B)
- DANCO Rubber Washer, Rubber (36333W)
- DANCO Sealing Washer, Rubber, PlainFinish (35062B)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size M20 Copper, Copper Finish, 2 PK (34674)
- Danco Sealing Washers