Shop All Sealing Washers
Danco
5/32 in. D Rubber Washer
Mfr # 35090B
Zoro # G905388491
product price: $1.35
/ea
Sold in multiples of 10 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Inside Dia. 5/32 in
- System of Measurement Inch
Product Information
- Brand Danco
- MFR # 35090B
- Zoro # G905388491
- UPC # 37155350902
- Country of Origin Taiwan, Province of China
- Category Sealing Washers
Dimensions
Outside Dia. | 1/2 in |
Inside Dia. | 5/32 in |
Details
Item | Beveled Washer |
Material | Rubber |
System of Measurement | Inch |
Description
Use Danco beveled washers to fix your leaky faucet. The tapered design of these washers helps prevent leaking and provides positive shutoff for your faucet. Repairing a dripping faucet is an easy and inexpensive alternative to replacing the entire fixture
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish, 320 PK (B38405.075.0001)
- MIDWEST FASTENER Wood Screw, #7, 1 in, Plain Brass Flat Head Phillips Drive, 35 PK (69866)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-10, Steel, Grade A, Zinc Plated, 3/8 in Ht, 10 PK (U12100.075.0001)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK (M07090.080.0016)
- DANCO 3/8 in. D Rubber Washer (35096B)
- DANCO 1/4 in. D Rubber Washer (35092B)
- DANCO 5/32 in. D Rubber Washer (35091B)
- DANCO Sealing Washer, Rubber, PlainFinish, 10 PK (61265)
- DANCO Sealing Washer, Rubber, PlainFinish (35067B)
- DANCO 3/8 in. D Rubber Washer (35095B)
- GILMOUR Hose Washer, Rubber (801364-1001)
- Danco Sealing Washers