Shop All Sealing Washers
Danco
3/8 in. D Rubber Washer
Mfr # 35096B
Zoro # G205388214
product price: $1.49
/ea
Sold in multiples of 10 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Inside Dia. 3/8 in
- System of Measurement Inch
Product Information
- Brand Danco
- MFR # 35096B
- Zoro # G205388214
- UPC # 37155350964
- Country of Origin Taiwan, Province of China
- Category Sealing Washers
Dimensions
Outside Dia. | 11/16 in |
Inside Dia. | 3/8 in |
Details
Item | Beveled Washer |
Material | Rubber |
System of Measurement | Inch |
Description
Use Danco beveled washers to fix your leaky faucet. The tapered design of these washers helps prevent leaking and provides positive shutoff for your faucet. Repairing a dripping faucet is an easy and inexpensive alternative to replacing the entire fixture. Replacing worn out washers will provide a better seal and prevent leaks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, M8-1.25 Thrd Sz, Nitronic 60, 100 PK (A1084-8EN240)
- ZORO SELECT Class 8.8, M10-1.25 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 10 PK (HF08100800-010P2)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Steel Zinc Plated Finish, 100 PK (M38400.060.0020)
- ZORO SELECT Blind Rivet, Countersunk Head, 5/32 in Dia., 23/64 in L, Aluminum Body, 500 PK (U33192.015.0053)
- DANCO 1/2 in. D Rubber Washer (35097B)
- DANCO Beveled Washer, Rubber, 5 PK (35098B)
- DANCO 1/4 in. D Rubber Washer (35093B)
- DANCO Sealing Washer, Rubber, PlainFinish (40855B)
- DANCO Rubber Washer, Rubber (36333W)
- DANCO Sealing Washer, Rubber, PlainFinish (36333B)
- DANCO Sealing Washer, Rubber, PlainFinish, 10 PK (61265)
- Danco Sealing Washers