Shop All Sealing Washers
Danco
3/4 in. D Rubber Washer
Mfr # 36738B
Zoro # G705388141
Sold in multiples of 5 for $6.95
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- System of Measurement Inch
Product Information
- Brand Danco
- MFR # 36738B
- Zoro # G705388141
- UPC # 37155367382
- Country of Origin Taiwan, Province of China
- Category Sealing Washers
Details
Item | Washer |
Material | Rubber |
System of Measurement | Inch |
Description
Repair your leaky faucet with these washers designed for Crane dial-eze model stems and faucets. Repairing a dripping faucet is an easy and inexpensive alternative to replacing the entire fixture. Replacing the worn out washers on the faucet stem will cre
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Std, Zinc, 0.250x4 L, PK25 (WWG-CLPZ-174)
- ZORO SELECT Coupling Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 1-7/8 in Lg, 15/16 in Hex Wd, 5 PK (250466BG)
- MIDWEST FASTENER Wood Screw, #4, 1/2 in, Plain Brass Flat Head Slotted Drive, 60 PK (62054)
- ZORO SELECT Class 8.8, M12-1.75 Flange Bolt, Zinc Yellow Steel, 60 mm L, 50 PK (M01256.120.0060)
- DANCO Sealing Washer, Rubber, PlainFinish (36516B)
- DANCO 1/4 in. D Rubber Washer (35093B)
- DANCO 1/4 in. D Stainless Steel Washer Retainer (35111B)
- DANCO Sealing Washer, Rubber, PlainFinish (35064B)
- DANCO Sealing Washer, Rubber, PlainFinish, 10 PK (61263)
- DANCO Sealing Washer, Rubber, PlainFinish (61275B)
- NEWPORT FASTENERS Sealing Washer, Fits Bolt Size 1/2 in Steel, Galvanized Finish, 2000 PK (934352)
- Danco Sealing Washers