Shop All Individual & Bulk O-Rings
Danco
1.56 in. D X 1.31 in. D Rubber O-Ring
Mfr # 35758B
Zoro # G605285649
product price: $1.45
/ea
Sold in multiples of 10 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Rubber
- Nominal Inside Dia. 1.31 in
- Type O-Ring
Product Information
- Brand Danco
- MFR # 35758B
- Zoro # G605285649
- UPC # 37155357581
- Country of Origin Taiwan, Province of China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1.31 in |
Nominal Outside Dia. | 1.56 in |
Details
O-Ring Material | Rubber |
Type | O-Ring |
Description
O-rings are one of the simplest yet most engineered precise and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86?F to 248?F (-30?C to 120?C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Round Universal Floor Bumper Unlacquered Bright Brass 3" (UFB7500U3-UNL)
- HILLMAN 8Pk Util Picture Hanger (122316)
- SDC Pressure Sense Bar, 36 in. W (MSB550V)
- SPEC Compression Spring, Music Wire, PK10, C14601123500M (C14601123500M)
- DANCO 1.5 in. D X 1.31 in. D Rubber O-Ring (35739B)
- DANCO 2-3/8 in. D X 2-1/8 in. D #6 Rubber O-Ring (9D00010865)
- DANCO 0.81 in. D X 0.62 in. D Rubber O-Ring (35729B)
- DANCO O-Ring Faucet No.40 (96754)
- DANCO O-Ring Faucet No.18 (96735)
- DANCO 5/8 in. D X 1/2 in. D #28 Rubber O-Ring (35742B)
- ZORO SELECT O-Ring, Buna N, Dash 214, 1, 1.262, PK25 (U38801.012.0100)
- Danco Individual & Bulk O-Rings