Shop All Sealing Washers
Danco
1/4 in. D Stainless Steel Washer Retainer
Mfr # 35111B
Zoro # G205311458
Sold in multiples of 5 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Inside Dia. 1/4 in
- System of Measurement Inch
Product Information
- Brand Danco
- MFR # 35111B
- Zoro # G205311458
- UPC # 37155351114
- Country of Origin Taiwan, Province of China
- Category Sealing Washers
Dimensions
Outside Dia. | 19/32 in |
Inside Dia. | 1/4 in |
Details
Item | Washer Retainer |
Material | Stainless Steel |
System of Measurement | Inch |
Description
Repair your leaky faucet with the Danco washer retainer. Fixing a dripping faucet is an easy and inexpensive alternative to replacing the entire fixture. Replacing worn out washers will provide a better seal and prevent leaks. Stopping the leak saves water energy and money.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16" x 1" Zinc Plated Steel Cotterless Hitch Pins 8PK (930102)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 1 in Shaft Dia (SE-98SS)
- ZORO SELECT Eye Bolt 3/16 in ID, Steel, Zinc Plated, 20 PK (U17210.018.0093)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (50924)
- DANCO 1/4 in. D Stainless Steel Washer Retainer (35110B)
- DANCO Sealing Washer, Rubber, PlainFinish (35065B)
- DANCO Sealing Washer, Rubber, PlainFinish (35068B)
- DANCO SEAT WASHER 1/4"" FOR PP (9D00080359)
- DANCO Sealing Washer, Rubber, PlainFinish (35070B)
- DANCO Sealing Washer, Rubber, PlainFinish (40602B)
- ADAPTALL Sealing Washer, Fits Bolt Size M22 Steel/Buna-N, Cadmium Plated Finish (9500-22MM)
- Danco Sealing Washers