Shop All Sealing Washers
Danco
1/4 in. D Rubber Washer
Mfr # 35093B
Zoro # G105388222
product price: $1.39
/ea
Sold in multiples of 10 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Inside Dia. 1/4 in
- System of Measurement Inch
Product Information
- Brand Danco
- MFR # 35093B
- Zoro # G105388222
- UPC # 37155350933
- Country of Origin Taiwan, Province of China
- Category Sealing Washers
Dimensions
Outside Dia. | 19/32 in |
Inside Dia. | 1/4 in |
Details
Item | Beveled Washer |
Material | Rubber |
System of Measurement | Inch |
Description
Use Danco beveled washers to fix your leaky faucet. The tapered design of these washers helps prevent leaking and provides positive shutoff for your faucet. Repairing a dripping faucet is an easy and inexpensive alternative to replacing the entire fixture
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M24-3mm, 2 m, Steel, Class 8.8, Zinc Plated Finish (M20230.240.2000)
- HILLMAN Hillman Fasteners 830506 0.38 in. Stainless Steel Commercial Flat Washer - 100 Pack (802614)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMK1)
- FASTENMASTER Wood Screw, #10, 6 in, Hex Drive, 50 PK (FMTLOK06-50)
- DANCO 3/8 in. D Rubber Washer (35094B)
- DANCO 1/2 in. D Rubber Washer (35097B)
- DANCO 3/8 in. D Rubber Washer (35095B)
- DANCO 1/4 in. D Stainless Steel Washer Retainer (35110B)
- DANCO Sealing Washer, Rubber, PlainFinish (35063B)
- DANCO 3/8 in. D Rubber Washer (35096B)
- DANCO Washer, Rubber, 5 PK (36812B)
- Danco Sealing Washers