Shop All Individual & Bulk O-Rings
Danco
1.31 in. D X 1.12 in. D Rubber O-Ring
Mfr # 35778B
Zoro # G305265897
original price:
$1.59
6% off
Sold in multiples of 10 for $14.90
$14.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Danco
- MFR # 35778B
- Zoro # G305265897
- UPC # 37155357789
- Country of Origin China
- Category Individual & Bulk O-Rings
Description
O-rings are one of the simplest yet most engineered precise and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86?F to 248?F (-30?C to 120?C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX Rim Exit Device with Alarm, 36 in. W (V40 EB-W CD 628 99 36)
- KEYLESS FACTORY KeylessFactory: CR1632 3V Lithium Battery, PK 5 (KLF-CR1632)
- ZORO SELECT FFKM O-Ring, Dash 025 (ZUSADC75025)
- KENAURD Kenaurd:Mortise 1" - SC4 - Silver (KMC01-26D-SC4)
- DANCO O-Ring Faucet No.5 (96722)
- DANCO 3/4 in. D X 0.62 in. D Rubber O-Ring (35767B)
- DANCO 1.5 in. D X 1.25 in. D Rubber O-Ring (35748B)
- DANCO 1-1/4 in. D X 1-1/8 in. D Rubber O-Ring (35743B)
- DANCO 1.12 in. D X 0.88 in. D Rubber O-Ring (35741B)
- DANCO 1-3/8 in. D X 1-3/16 in. D Rubber O-Ring (35759B)
- ZORO SELECT O-Rings, Inch, Round, Polyurethane, PK25 (ZUSAU70008)
- Danco Individual & Bulk O-Rings