Shop All Individual & Bulk O-Rings
Danco
11/16 in. D X 1/2 in. D Rubber O-Ring
Mfr # 35756B
Zoro # G905266829
product price: $1.29
/ea
Sold in multiples of 10 for $12.90
$12.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Danco
- MFR # 35756B
- Zoro # G905266829
- UPC # 37155357567
- Country of Origin Taiwan, Province of China
- Category Individual & Bulk O-Rings
Description
O-rings are one of the simplest yet most engineered precise and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86?F to 248?F (-30?C to 120?C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57788)
- COMPX NATIONAL Keyless Combination Cam Locks, Straight For Material Thickness 1 1/8 in (D8031-DA108-19)
- USA INDUSTRIALS Full Face Aramid/Buna-N Flange Gasket for 3-1/2" Pipe - 1/16" T - #300 (BULK-FG-36)
- ZORO SELECT Buna-N O-Ring, 1mm Wide 18mm ID, PK100 (ZUSAH1X18)
- DANCO 1.75 in. D X 1.56 in. D Rubber O-Ring (35752B)
- DANCO 0.62 in. D X 0.38 in. D Rubber O-Ring (35762B)
- DANCO 1-1/2 in. D X 1.38 in. D Rubber O-Ring (35770B)
- DANCO Danco 35776W O-Ring 10.31 x 1.12 x 0.09 (4100285)
- DANCO 1-7/16 in. D X 1-1/4 in. D Rubber O-Ring (35710B)
- DANCO 1 in. D X 3/4 in. D Rubber O-Ring (35732B)
- ZORO SELECT Silicone O-Ring, 2mm Wide 3mm ID, PK50 (ZUSAS2X3)
- Danco Individual & Bulk O-Rings