Shop All Individual & Bulk O-Rings
Danco
1-3/8 in. D X 1-3/16 in. D Rubber O-Ring
Mfr # 35759B
Zoro # G005266699
Sold in multiples of 10 for $14.90
$14.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Danco
- MFR # 35759B
- Zoro # G005266699
- UPC # 37155357598
- Country of Origin Taiwan, Province of China
- Category Individual & Bulk O-Rings
Description
O-rings are one of the simplest yet most engineered precise and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86?F to 248?F (-30?C to 120?C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Black Vinyl, Spline Channel Pull Tabs 100 Pack (PL 14622)
- BRINKS Keyed Different Padlock, Laminated Steel, 40mm, High Security Long SHKL (172-42051)
- ACCURIDE Drawer Slide, Side Mount, 3/4 Ext., Soft Close, PK2, 1/2"W (C 2109-16D)
- CODEL DOORS 24" x 96" Primed 1-Panel 2-Step Interior Shaker Slab Door (2080pri8491)
- DANCO 0.69 in. D X 0.56 in. D Rubber O-Ring (35749B)
- DANCO 2-3/8 in. D X 2-1/8 in. D #6 Rubber O-Ring (9D00010865)
- DANCO O-Ring Faucet No.34 (35748B)
- DANCO 11/16 in. D X 7/16 in. D Rubber O-Ring (35871B)
- DANCO O-Ring Faucet No.5 (96722)
- DANCO Danco 35776W O-Ring 10.31 x 1.12 x 0.09 (4100285)
- X1 TOOLS R-447 Square O-Ring ID: 9, CS 1/4, OD 9 1/2 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R447x1)
- Danco Individual & Bulk O-Rings