Shop All Individual & Bulk O-Rings
Danco
0.69 in. D X 0.56 in. D Rubber O-Ring
Mfr # 35768B
Zoro # G705266654
Sold in multiples of 10 for $27.90
$27.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Danco
- MFR # 35768B
- Zoro # G705266654
- UPC # 37155357680
- Country of Origin Taiwan, Province of China
- Category Individual & Bulk O-Rings
Description
O-rings are one of the simplest yet most engineered precise and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86?F to 248?F (-30?C to 120?C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Hook, Brass, Length 3/4 In, PK20 (1WBK6)
- RICHELIEU HARDWARE 3-3/4 in. (96 mm) Center-to-Center Champagne Bronze Traditional Drawer Pull (BP878996CHBRZ)
- KEYSMART FLEX Stainless Steel Black Multi-Tool Key Holder (KS050R-BLACK)
- THERMWELL PRODUCTS 516x14x17 WTHR Strip (V25WA)
- DANCO 0.94 in. D X 0.69 in. D Rubber O-Ring (35875B)
- DANCO 1/2 in. D X 3/8 in. D Rubber O-Ring (35724B)
- DANCO 0.81 in. D X 0.56 in. D Rubber O-Ring (35873B)
- DANCO 2-3/8 in. D X 2 in. D Rubber O-Ring (146 41B)
- DANCO 1/4 in. D X 0.12 in. D Rubber O-Ring (35774B)
- DANCO 5/8 in. D X 1/2 in. D #28 Rubber O-Ring (35742B)
- STERLING SEAL & SUPPLY 331 Viton / FKM O-ring 75A Shore Brown, -50 Pack (ORBRNVT75A331X50)
- Danco Individual & Bulk O-Rings