Shop All Individual & Bulk O-Rings
Danco
0.62 in. D X 0.38 in. D Rubber O-Ring
Mfr # 35762B
Zoro # G005290939
product price: $1.49
/ea
Sold in multiples of 10 for $14.90
$14.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Danco
- MFR # 35762B
- Zoro # G005290939
- UPC # 37155357628
- Country of Origin China
- Category Individual & Bulk O-Rings
Description
O-rings are one of the simplest yet most engineered precise and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86?F to 248?F (-30?C to 120?C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 24"X24" Crawl Space Door (83016-0-0)
- NATIONAL HARDWARE Latch Pushbttn Black 1-3/4In (N178-350)
- ZORO SELECT Latch Magnet, 50 lb. Pull (3DYE8)
- ZORO SELECT Flange Gasket, 3/4 in., 1/16 in., Green (4401RG-0150-062-0075)
- DANCO 1-3/4 in. D X 1.62 in. D Rubber O-Ring (35766B)
- DANCO 1-3/4 in. D X 1.1-1/25 in. D Rubber O-Ring (35879B)
- DANCO Danco 35733W O-Ring 10.18 x 1.06 x 0.12 (4100350)
- DANCO 1.88 in. D X 1.7 in. D Rubber O-Ring (35751B)
- DANCO 11/16 in. D X 1/2 in. D Rubber O-Ring (35756B)
- DANCO Danco 35737W 1 x 1.18 x 0.09 in. O Ring (4100293)
- ZORO SELECT O-Ring, Dash 110, Viton, 0.1 In., PK25 (1RGU1)
- Danco Individual & Bulk O-Rings