Shop All Individual & Bulk O-Rings
Danco
0.56 in. D X 0.44 in. D Rubber O-Ring
Mfr # 35755B
Zoro # G805266479
Sold in multiples of 10 for $14.90
$14.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Danco
- MFR # 35755B
- Zoro # G805266479
- UPC # 37155357550
- Country of Origin Taiwan, Province of China
- Category Individual & Bulk O-Rings
Description
O-rings are one of the simplest yet most engineered precise and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86?F to 248?F (-30?C to 120?C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Size 3/4 In, Tri-Clamp, BUNA (42MPU-075)
- DELTANA Mail Slot 8-7/8" With Interior Frame Lifetime Brass (MS626CR003)
- RICHELIEU HARDWARE 5 1/16-inch (128 mm) Center to Center Matte Black Transitional Cabinet Pull (BP8650128900)
- S & W Leveling Mount, Swivel Stud, M8, 1in Base (MB-SW0)
- DANCO 0.34 in. D X 0.22 in. D Rubber O-Ring (35761B)
- DANCO 0.81 in. D X 0.69 in. D Rubber O-Ring (35784B)
- DANCO Danco 35732W O-Ring 0.75 x 1 x 0.12 (4100343)
- DANCO 35732W O-Ring 0.75 x 1 x 0.12 (DA5925)
- DANCO 7/16 in. D X 1/4 in. D Rubber O-Ring (35715B)
- DANCO 1-1/2 in. D X 1.38 in. D Rubber O-Ring (35770B)
- ZORO SELECT O-Ring, Dash 461, Buna N, 0.27 In., PK2 (U38801.025.1600)
- Danco Individual & Bulk O-Rings